Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ875 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ875 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ875MC - 889964
rubix:
243A4769
manufacturer :
889964
ean:
3660338425172
Technical specifications
Profile
XPZ
Pitch length
875
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ875 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
875
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.33
excl. VAT
/
Each
£
5.20
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1030 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 530 XEP 1013881
MECALINE 889859 SPC5000 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1650 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1250 MOULDED COG WEDGE BELT 2.0
GATES XPZ2287/3VX902 QUAD-POWER 4 9643-02287 RAW EDGE (M COGGED) VBELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 33506AXP
OPTIBELT XPZ 1202 XEP 1014141
MECALINE SPA2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA900 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1850 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13626AXP
OPTIBELT XPA 1457 XEP 1014204
MECALINE 889766 SPA4500 MOULDED COG WEDGE BELT 2.0