Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1887 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1887 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1887MC - 889916
rubix:
243A4731
manufacturer :
889916
ean:
3660338424694
Technical specifications
Profile
XPZ
Pitch length
1887
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1887 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1887
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.59
excl. VAT
/
Each
£
51.11
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT 5VX1180 V BELT
MECALINE SPA1432 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1332 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPC 2500 XEP 1014695
MECALINE SPZ1600 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB1750 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1512 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1510 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13206AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 14826AXP
MECALINE SPA1982 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB3750QP4
OPTIBELT XPB1500XEP
OPTIBELT XPA 1800 XEP 1014733
OPTIBELT 3VX 315 XEP 1013806