References
Gates:XPA1950 QUAD-POWER 4
Rubix:104A4659
Manufacturer :964401950
EAN:5414465972317



Product details : GATES 964401950 QUAD-POWER4 V-BELT XPA1950
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation, so no run-in period nor any re-tensioning are required. This new generation of service free EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Applications
Excellent for Textile Mills;Machine Tool;Food Processing
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1950 mm |
| Outer length | 1968 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 21.92 excl. VAT
/ Each
£ 26.30 incl. VAT
- Usually arrives within 14 working days
