References
Superseded Ref:883634
Mecaline:XPA4250MC - 889765
Rubix:255A0681
Manufacturer :889765
EAN:3660338423185

Documents
Product details : MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 4250 mm |
| Outer length | 4268 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
- Usually arrives within 14 working days
