Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2410 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2410 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2410MC - 889928
rubix:
243A4742
manufacturer :
889928
ean:
3660338424816
Technical specifications
Profile
XPZ
Pitch length
2410
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2410 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2410
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.19
excl. VAT
/
Each
£
25.43
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ1187 MOULDED COG WEDGE BELT 2.0
MECALINE 889921 SPZ2030 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 23606AXP
GATES QUAD POWER 4 XPA907QP4
GATES QUAD POWER 4 XPA3000QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 26506AXP
GATES QUAD POWER 4 XPA1030QP4
MECALINE SPZ1120 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1512 XEP 1014172
OPTIBELT XPZ 1950 XEP 1014229
GATES QUAD POWER 4 XPZ1337QP4
OPTIBELT XPZ 1312 XEP 1014147
GATES QUAD POWER 4 XPZ1202QP4
MECALINE SPA982 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1482 XEP 1014205