References
Mecaline:XPZ1237MC - 889879
Rubix:243A4701
Manufacturer :889879
EAN:3660338424328

Documents
Product details : MECALINE SPZ1237 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1237 mm |
| Outer length | 1250 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days
