Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPC2500 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2500 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC2500MC - 889847
rubix:
243A4679
manufacturer :
889847
ean:
3660338424007
Technical specifications
Profile
XPC
Pitch length
2500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
2500
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.33
excl. VAT
/
Each
£
84.40
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPB1500XEP
GATES QUAD POWER 4 XPZ2540QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7376AXP
GATES QUAD POWER 4 XPZ1060QP4
MECALINE SPZ1750 MOULDED COG WEDGE BELT 2.0
GATES XPA2732 QUAD-POWER 4 9644-02732 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPZ 1612 XEP 1014177
MECALINE SPZ2240 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ887 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1180 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2650 SPB MOULDED COGGED WEDGE BELT
MECALINE 889913 SPZ1812 MOULDED COG WEDGE BELT 2.0
MECALINE 889784 SPA969 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 3350 XEP 1014688
MECALINE SPB1590 SPB MOULDED COGGED WEDGE BELT