Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1450 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1450 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1450MC - 889792
rubix:
243A4644
manufacturer :
889792
ean:
3660338423451
Technical specifications
Profile
XPB
Pitch length
1450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1450 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1450
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.86
excl. VAT
/
Each
£
9.43
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES XPZ1387/3VX548 QUAD-POWER 4 9643-01387 RAW EDGE (M COGGED) VBELT
XPA3000 COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1187QP4
MECALINE SPA2082 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 10306AXP
OPTIBELT XPZ 1950 XEP 1014229
MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10776AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13576AXP
MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ737 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2650 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA1732 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1212 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1457 XEP 1014204