Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1500MC - 889793
rubix:
243A4645
manufacturer :
889793
ean:
3660338423468
Technical specifications
Profile
xpb
Pitch length
1500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpb
Pitch length
1500
mm
Upper width
16
mm
Height
13
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.26
excl. VAT
/
Each
£
23.11
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1632 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1600 XEP 1014724
MECALINE SPZ1750 SPZ MOULDED COGGED WEDGE BELT
GATES XPA1142 QUAD-POWER 4 9644-01142 RAW EDGE (MOULDED COGGED) V-BELT
GATES XPA2032 QUAD-POWER 4 9644-02032 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPC 3550 XEP 1014701
MECALINE SPZ772 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ2262/3VX892 QUAD-POWER 4 9643-02262 RAW EDGE (M COGGED) VBELT
GATES QUAD POWER 4 XPB1950QP4
OPTIBELT XPA 1250 XEP 1014190
MECALINE SPA1982 MOULDED COG WEDGE BELT 2.0
MECALINE 889706 SPA1420 MOULDED COG WEDGE BELT 2.0
MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ612 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1587 XEP 1014175