Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2082 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2082 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2082MC - 889739
rubix:
243A4605
manufacturer :
889739
ean:
3660338422928
Technical specifications
Profile
XPA
Pitch length
2082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2082 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2082
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.91
excl. VAT
/
Each
£
23.89
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPC2500 SPC MOULDED COGGED WEDGE BELT
MECALINE SPZ812 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1000QP4
GATES QUADPOWER4 XPA2800 QUAD-POWER 4
XPA3000 COGGED WEDGE BELT
MECALINE SPZ1112 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2360 MOULDED COG WEDGE BELT 2.0
MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPA925 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1215QP4
MECALINE SPB2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2182 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1900 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1600 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1532 XEP 1014720