References
Superseded Ref:864475
Mecaline:XPZ1037MC - 889864
Rubix:243A4686
Manufacturer :889864
EAN:3660338424175

Documents
Product details : MECALINE SPZ1037 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1037 mm |
| Outer length | 1050 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- In stock: Next day delivery
