Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2500 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2500 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2500MC - 889749
rubix:
243A4612
manufacturer :
889749
ean:
3660338423024
Technical specifications
Profile
xpa
Pitch length
2500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpa
Pitch length
2500
mm
Upper width
13
mm
Height
10
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.10
excl. VAT
/
Each
£
28.92
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB3800QP4
OPTIBELT XPA 1600 XEP 1014724
MECALINE SPA1757 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1120 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 3150 XEP 1014245
OPTIBELT XPZ 2650 XEP 1014239
OPTIBELT MOULDEDCOGWEDGEBELT XPB 17006AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 22406AXP
GATES QUAD POWER 4 XPZ1900QP4
MECALINE SPZ1412 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1062 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2180 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1682 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB3550 SPB MOULDED COGGED WEDGE BELT
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0