Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889831 SPB3340 MOULDED COG WEDGE BELT 2.0
MECALINE 889831 SPB3340 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB3340MC - 889831
rubix:
255A0710
manufacturer :
889831
ean:
3660338423840
Technical specifications
Profile
XPB
Pitch length
3340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889831 SPB3340 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
3340
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.91
excl. VAT
/
Each
£
20.29
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ980QP4
OPTIBELT COGGED WEDGE BELT XPA 7076AXP
MECALINE SPZ1312 SPZ MOULDED COGGED WEDGE BELT
GATES XPZ1462/3VX578 QUAD-POWER 4 9643-01462 RAW EDGE (M COGGED) VBELT
OPTIBELT XPA 1432 XEP 1014202
MECALINE SPA1150 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB4750QP4
GATES QUAD POWER 4 XPC2120QP4
MECALINE SPA1782 MOULDED COG WEDGE BELT 2.0
MECALINE SPA882 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ962 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1700 XEP 1014490
OPTIBELT XPZ 887 XEP 1014104
OPTIBELT XPC 2000 XEP 1014691
MECALINE SPZ1060 MOULDED COG WEDGE BELT 2.0