Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1060 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1060 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1060MC - 889866
rubix:
243A4688
manufacturer :
889866
ean:
3660338424199
Technical specifications
Profile
XPZ
Pitch length
1060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1060 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1060
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.51
excl. VAT
/
Each
£
7.81
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13326AXP
DUNLOP XPZ1487 COG WEDGE BELT
GATES QUAD POWER 4 XPZ2120QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26806AXP
OPTIBELT 3VX 500 XEP 1013819
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7306AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 16006AXP
MECALINE SPA1732 SPA MOULDED COGGED WEDGE BELT
MECALINE 889895 SPZ1470 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 12826AXP
MECALINE SPB4500 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1180 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2500 MOULDED COG WEDGE BELT 2.0
MECALINE 889766 SPA4500 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3000 MOULDED COG WEDGE BELT 2.0