References
Superseded Ref:864554
Mecaline:XPA1557MC - 889715
Rubix:255A0665
Manufacturer :889715
EAN:3660338422683

Documents
Product details : MECALINE 889715 SPA1557 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1557 mm |
| Outer length | 1575 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days
