Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1137 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1137 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1137MC - 889873
rubix:
243A4695
manufacturer :
889873
ean:
3660338424267
Technical specifications
Profile
XPZ
Pitch length
1137
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1137 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1137
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.65
excl. VAT
/
Each
£
6.78
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 3550 XEP 1014247
OPTIBELT XPB 1450 XEP 1014328
GATES QUAD POWER 4 XPA1732QP4
OPTIBELT 3VX355:OPTI WEDGE BELT
OPTIBELT XPZ 2840 XEP 1014243
OPTIBELT MOULDEDCOGWEDGEBELT XPA 7576AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 26506AXP
MECALINE SPZ1762 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 28406AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 11206AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 15376AXP
GATES QUAD POWER 4 XPA3000QP4
MECALINE SPA1407 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 1250 XEP 1013872
OPTIBELT XPA 2360 XEP 1014752