References
Mecaline:XPA2607MC - 889752
Rubix:243A4615
Manufacturer :889752
EAN:3660338423055

Documents
Product details : MECALINE SPA2607 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2607 mm |
| Outer length | 2625 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 22.45 excl. VAT
/ Each
£ 26.94 incl. VAT
- Usually arrives within 14 working days
