MECALINE SPB1400 SPB MOULDED COGGED WEDGE BELT


XPB Moulded Cogged Wedge Belt

References
mecaline:XPB1400
rubix:45035412
manufacturer :864496
ean:3660338189340
brand logo
brand logo
Technical specifications
ProfileXPB
Pitch length1400 mm
See all Specifications

Product details : MECALINE SPB1400 SPB MOULDED COGGED WEDGE BELT


XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPB
Pitch length1400 mm
Upper width16.3 mm
Height13 mm
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
  • Sold out