MECALINE SPZ1800 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ1800
rubix:45035654
manufacturer :864491
ean:3660338189296
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length1800 mm
See all Specifications

Product details : MECALINE SPZ1800 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length1800 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
  • Sold out