Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1700 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1700 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1700MC - 889908
rubix:
243A4725
manufacturer :
889908
ean:
3660338424618
Technical specifications
Profile
XPZ
Pitch length
1700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1700 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1700
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.05
excl. VAT
/
Each
£
9.66
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE 889938 SPZ3350 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 28406AXP
MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 28006AXP
GATES QUAD POWER 4 XPA1232QP4
OPTIBELT XPB 2040 XEP 1014657
OPTIBELT XPA 1600 XEP 1014724
MECALINE SPA2282 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA3000QP4
GATES QUAD POWER 4 XPZ1450QP4
OPTIBELT XPZ 2150 XEP 1018193
OPTIBELT MOULDEDCOGWEDGEBELT XPA 26506AXP
GATES QUAD POWER 4 XPZ637QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 35506AXP
MECALINE 889862 SPZ1024 MOULDED COG WEDGE BELT 2.0