References
Superseded Ref:864527
Mecaline:XPA1000MC - 889677
Rubix:243A4556
Manufacturer :889677
EAN:3660338422300

Documents
Product details : MECALINE SPA1000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1000 mm |
| Outer length | 1018 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- In stock: Next day delivery
