References
Superseded Ref:883580
Mecaline:XPZ940MC - 889970
Rubix:255A0760
Manufacturer :889970
EAN:3660338425233

Documents
Product details : MECALINE 889970 SPZ940 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 940 mm |
| Outer length | 953 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- In stock: Next day delivery
