References
Optibelt:5 X 229
Rubix:103A9513
Manufacturer :1595970
EAN:4014486009316




Product details : OPTIBELT 5 2297747 V BELT 5 SECT M COG 5X229V
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Profile | 5 |
| Belt designation | 5x229 |
| Interior length | 229 mm |
| Outer length | 248 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Pitch length | 240 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
