References
Optibelt:10 X 865
Rubix:265A8715
Manufacturer :1759878
EAN:4014486031843




Product details : OPTIBELT 10 X 865 1759878
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x21x21 mm |
|---|---|
| Logistic Weight | 55 g |
| Profile | z/10 |
| Belt designation | z34 |
| Interior length | 865 mm |
| Pitch length | 887 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 903 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
