References
Optibelt:22 X 1930
Rubix:265A8938
Manufacturer :1732009
EAN:4014486037494




Product details : OPTIBELT 22 X 1930 1732009
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 625 g |
|---|---|
| Profile | c/22 |
| Belt designation | c76 |
| Interior length | 1930 mm |
| Outer length | 2018 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1988 mm |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Usually arrives within 14 working days
