References
Optibelt:5 X 375
Rubix:104A0635
Manufacturer :1592585
EAN:4014486009385




Product details : OPTIBELT V BELT 5 SECT M COG 5 3757747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x21x21 mm |
|---|---|
| Logistic Weight | 7 g |
| Profile | 5 |
| Belt designation | 5x375 |
| Interior length | 375 mm |
| Pitch length | 386 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 394 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Usually arrives within 14 working days
