References
Optibelt:25 X 3750
Rubix:265A9002
Manufacturer :1553385
EAN:4014486038590





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x3750 |
| Interior length | 3750 mm |
Product details : OPTIBELT 25 X 3750 1553385
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x398x398 mm |
|---|---|
| Logistic Weight | 1575 g |
| Profile | 25 |
| Belt designation | 25x3750 |
| Interior length | 3750 mm |
| Outer length | 3850 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 3810 mm |
Show UNSPSC/ECL@SS
£ 38.45 excl. VAT
/ Each
£ 46.14 incl. VAT
- Usually arrives within 14 working days