References
Optibelt:17 X 889
Rubix:265A8828
Manufacturer :1535374
EAN:4014486033991




Product details : OPTIBELT 17 X 889 1535374
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x64x64 mm |
|---|---|
| Logistic Weight | 174 g |
| Profile | b/17 |
| Belt designation | b35 |
| Interior length | 889 mm |
| Outer length | 958 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 929 mm |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Usually arrives within 14 working days
