References
Optibelt:22 X 4216
Rubix:181A2849
Manufacturer :1633104
EAN:4014486038064




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 42167700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1366 g |
|---|---|
| Profile | c/22 |
| Belt designation | c166 |
| Interior length | 4216 mm |
| Pitch length | 4274 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4304 mm |
Show UNSPSC/ECL@SS
£ 79.27 excl. VAT
/ Each
£ 95.12 incl. VAT
- Usually arrives within 14 working days
