References
Optibelt:17 X 6700
Rubix:265A8905
Manufacturer :1795518
EAN:4014486035339




Product details : OPTIBELT 17 X 6700 1795518
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x484x484 mm |
|---|---|
| Logistic Weight | 1313 g |
| Profile | b/17 |
| Belt designation | b264 |
| Interior length | 6700 mm |
| Outer length | 6769 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 6740 mm |
Show UNSPSC/ECL@SS
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
- Usually arrives within 14 working days
