References
Optibelt:17 X 2083
Rubix:265A8861
Manufacturer :1516138
EAN:4014486034585




Product details : OPTIBELT 17 X 2083 1516138
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 408 g |
| Profile | b/17 |
| Belt designation | b82 |
| Interior length | 2083 mm |
| Outer length | 2152 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2123 mm |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
