References
Optibelt:25 X 7100
Rubix:265A9011
Manufacturer :1759402
EAN:4014486038705





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x7100 |
| Interior length | 7100 mm |
Product details : OPTIBELT 25 X 7100 1759402
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x754x754 mm |
|---|---|
| Logistic Weight | 2982 g |
| Profile | 25 |
| Belt designation | 25x7100 |
| Interior length | 7100 mm |
| Outer length | 7200 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 7160 mm |
Show UNSPSC/ECL@SS
£ 88.63 excl. VAT
/ Each
£ 106.36 incl. VAT
- Usually arrives within 14 working days