References
Optibelt:10 X 1270
Rubix:265A8729
Manufacturer :1704559
EAN:4014486032062




Product details : OPTIBELT 10 X 1270 1704559
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x31x31 mm |
|---|---|
| Logistic Weight | 81 g |
| Profile | z/10 |
| Belt designation | z50 |
| Interior length | 1270 mm |
| Pitch length | 1292 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1308 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
