References
Optibelt:17 X 1700
Rubix:265A8852
Manufacturer :1723501
EAN:4014486034424




Product details : OPTIBELT 17 X 1700 1723501
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x123x123 mm |
|---|---|
| Logistic Weight | 333 g |
| Profile | b/17 |
| Belt designation | b67 |
| Interior length | 1700 mm |
| Outer length | 1769 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1740 mm |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
- Usually arrives within 14 working days
