References
Optibelt:25 X 4250
Rubix:265A9004
Manufacturer :1536094
EAN:4014486038613





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x4250 |
| Interior length | 4250 mm |
Product details : OPTIBELT 25 X 4250 1536094
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x451x451 mm |
|---|---|
| Logistic Weight | 1785 g |
| Profile | 25 |
| Belt designation | 25x4250 |
| Interior length | 4250 mm |
| Outer length | 4350 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 4310 mm |
Show UNSPSC/ECL@SS
£ 43.19 excl. VAT
/ Each
£ 51.83 incl. VAT
- Usually arrives within 14 working days