References
Optibelt:10 X 1725
Rubix:265A8744
Manufacturer :1763276
EAN:4014486032246




Product details : OPTIBELT 10 X 1725 1763276
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x42x42 mm |
|---|---|
| Logistic Weight | 110 g |
| Profile | z/10 |
| Belt designation | z68 |
| Interior length | 1725 mm |
| Pitch length | 1747 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1763 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days
