References
Optibelt:25 X 3350
Rubix:265A9001
Manufacturer :1593104
EAN:4014486038576





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x3350 |
| Interior length | 3350 mm |
Product details : OPTIBELT 25 X 3350 1593104
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1407 g |
|---|---|
| Profile | 25 |
| Belt designation | 25x3350 |
| Interior length | 3350 mm |
| Outer length | 3450 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 3410 mm |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ Each
£ 41.72 incl. VAT
- Usually arrives within 14 working days