References
Optibelt:17 X 2160
Rubix:81076441
Manufacturer :1543413
EAN:4014486034622




Product details : OPTIBELT 17 21607700 VBELT B SECTION ENVELOPE B85E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x156x156 mm |
|---|---|
| Logistic Weight | 423 g |
| Profile | b/17 |
| Belt designation | b85 |
| Interior length | 2160 mm |
| Outer length | 2229 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2200 mm |
Show UNSPSC/ECL@SS
£ 30.78 excl. VAT
/ Each
£ 36.94 incl. VAT
- Usually arrives within 14 working days
