References
Optibelt:22 X 3404
Rubix:265A8969
Manufacturer :1720471
EAN:4014486037951




Product details : OPTIBELT 22 X 3404 1720471
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x318x318 mm |
|---|---|
| Logistic Weight | 1103 g |
| Profile | c/22 |
| Belt designation | c134 |
| Interior length | 3404 mm |
| Pitch length | 3462 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3492 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- Usually arrives within 14 working days
