References
Optibelt:13 X 2083
Rubix:226A2906
Manufacturer :1604917
EAN:4014486033311




Product details : OPTIBELT 13 20837700 A82E V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x154x154 mm |
|---|---|
| Logistic Weight | 227 g |
| Profile | a/13 |
| Belt designation | a82 |
| Interior length | 2083 mm |
| Outer length | 2133 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2113 mm |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Usually arrives within 14 working days
