References
Optibelt:13 X 2200
Rubix:104A5219
Manufacturer :1567607
EAN:4014486033373





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a86 1/2 |
| Interior length | 2200 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 22007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x163x163 mm |
|---|---|
| Logistic Weight | 240 g |
| Profile | a/13 |
| Belt designation | a86 1/2 |
| Interior length | 2200 mm |
| Pitch length | 2230 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2250 mm |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- Usually arrives within 14 working days