References
Optibelt:17 X 3404
Rubix:265A9899
Manufacturer :1737003
EAN:4014486035018




Product details : OPTIBELT 17 X 3404 1737003
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 667 g |
|---|---|
| Profile | b/17 |
| Belt designation | b134 |
| Interior length | 3404 mm |
| Outer length | 3473 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3444 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days
