GATES 962260380 DELTA CLASSIC V-BELT B38 17x970Li B1010 Ld DELTA C
Delta Classic B
See technical informationSee documentsReferences
Gates:B38 17x970Li B1010 Ld DELTA CLASSIC
Rubix:101A2313
Manufacturer :962260380
EAN:5414465294310

Documents
Product details : GATES 962260380 DELTA CLASSIC V-BELT B38 17x970Li B1010 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b38 |
| Interior length | 970 mm |
| Pitch length | 1010 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1044 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Usually arrives within 14 working days
