References
Optibelt:8 X 630
Rubix:104A0796
Manufacturer :1717115
EAN:4014486010107




Product details : OPTIBELT V BELT 8 SECTION 8 6307747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x57x57 mm |
|---|---|
| Logistic Weight | 26 g |
| Profile | 8 |
| Belt designation | 8x630 |
| Interior length | 630 mm |
| Outer length | 661 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Pitch length | 649 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
