References
Optibelt:13 X 1956
Rubix:265A8789
Manufacturer :1779086
EAN:4014486033267




Product details : OPTIBELT 13 X 1956 1779086
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x145x145 mm |
|---|---|
| Logistic Weight | 213 g |
| Profile | a/13 |
| Belt designation | a77 |
| Interior length | 1956 mm |
| Outer length | 2006 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1986 mm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
