References
Optibelt:17 X 1030
Rubix:104A1828
Manufacturer :1638772
EAN:4014486034073





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b40 1/2 |
| Interior length | 1030 mm |
Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 10307700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x74x74 mm |
|---|---|
| Logistic Weight | 202 g |
| Profile | b/17 |
| Belt designation | b40 1/2 |
| Interior length | 1030 mm |
| Outer length | 1099 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1070 mm |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Usually arrives within 14 working days