References
Optibelt:17 X 4064
Rubix:265A8892
Manufacturer :1570384
EAN:4014486035162




Product details : OPTIBELT 17 X 4064 1570384
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x293x293 mm |
|---|---|
| Logistic Weight | 797 g |
| Profile | b/17 |
| Belt designation | b160 |
| Interior length | 4064 mm |
| Outer length | 4133 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4104 mm |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
