MECALINE 890057 D195 WRAPPED V BELT 2.0
Classical V Belt D Section
See technical informationSee documentsReferences
Mecaline:D195/D5030 - 890057
Rubix:255A0639
Manufacturer :890057
EAN:3660338426100

Documents
Product details : MECALINE 890057 D195 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d195 |
| Interior length | 4955 mm |
| Pitch length | 5030 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 5030 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- Usually arrives within 14 working days
