OPTIBELT V BELT 25 SECTION 25 27007700

VB 25

See technical information

References

Optibelt:25 X 2700
Rubix:104A4021
Manufacturer :1692659
EAN:4014486038538
brand logo

Technical specifications

Profile25
Belt designation25x2700
Interior length2700 mm
See all Specifications

Product details : OPTIBELT V BELT 25 SECTION 25 27007700


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistic Weight1134 g
Profile25
Belt designation25x2700
Interior length2700 mm
Outer length2800 mm
Upper width25 mm
Height16 mm
Pitch length2760 mm
£ 56.46 excl. VAT
/ Each
£ 67.75 incl. VAT
  • Usually arrives within 14 working days