GATES D104E-HP HIGH POWER D SECTION V-BELT


Hi-Power D

References
gates:D104 32X2720LP/2650LI HIPOWER
rubix:228A4564
manufacturer :9005-10104
ean:5412571052916
brand logo
brand logo
Technical specifications
ProfileD/32
Belt designationD104
Interior length2650 mm
See all Specifications

Product details : GATES D104E-HP HIGH POWER D SECTION V-BELT


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Technical specifications


Attributes
ProfileD/32
Belt designationD104
Interior length2650 mm
Upper width32 mm
Height19 mm
Pitch length2725 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 72.50 excl. VAT
/ Each
£ 87.00 incl. VAT
  • Usually arrives within 14 working days